Zoro Homepage

Interleaf Flap Wheel3x2x14 Vf 120xPK5

  • Mfr # 77754

  • Zoro # G206907490


product price: $13.85
/ea
Sold in multiples of 5 for $69.25

Key Features

Grade
Very Fine
Overall Diameter
3
Shank Size
1/4"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77754
Zoro #
G206907490
UPC #
699053777542
Country of Origin
United States

Dimensions

Overall Diameter
3
Shank Size
1/4"

Details

Grade
Very Fine
Grit
120

Description

Interleaf Flap Wheel3x2x14 Vf 120xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.