Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interleaf Flap Whl2x1x14 Med 80xPK10

  • Mfr # 77712

  • Zoro # G706907556


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Grade
Medium
Overall Diameter
2"
Grit
80
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77712
Zoro #
G706907556
UPC #
699053777122
Country of Origin
United States

Dimensions

Overall Diameter
2"
Shank Size
1/4"

Details

Grade
Medium
Grit
80

Description

Interleaf Flap Whl2x1x14 Med 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.