Zoro Homepage

Interleaf Flap Whl3x1x14 Med 80xPK10

  • Mfr # 77732

  • Zoro # G606907564


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Grade
Medium
Grit
80
Shank Size
1/4
Overall Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77732
Zoro #
G606907564
UPC #
699053777320
Country of Origin
United States

Dimensions

Shank Size
1/4
Overall Diameter
3

Details

Grade
Medium
Grit
80

Description

Interleaf Flap Whl3x1x14 Med 80xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.