Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Disc11236xPK100

  • Mfr # 55215

  • Zoro # G906917614


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Key Features

Overall Diameter
1-1/2 in
Abrasive Material
Ferrous and non-ferrous metals and Stainless
Grit
36
Application
Blending, Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55215
Zoro #
G906917614
UPC #
699053552156
Country of Origin
Italy

Dimensions

Overall Diameter
1-1/2 in

Details

Abrasive Material
Ferrous and non-ferrous metals and Stainless
Grit
36
Application
Blending, Grinding

Description

Laminated Disc112 In36xPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.