Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Disc2Ax1100xPK100

  • Mfr # 52213

  • Zoro # G206917390


product price: $0.86
/ea
Sold in multiples of 100 for $86.00

Key Features

Grit
100
Abrasive Material
Aluminum Oxide
Overall Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52213
Zoro #
G206917390
UPC #
699053522135
Country of Origin
Italy

Dimensions

Overall Diameter
1"

Details

Grit
100
Abrasive Material
Aluminum Oxide

Description

Laminated Disc2Ax1 In100xPK100 Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.