Zoro Homepage

Laminated Disc2Ax3120xPK50

  • Mfr # 52284

  • Zoro # G006917385


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Overall Diameter
3 in
Abrasive Material
Ferrous and non-ferrous metals and Wood
Application
Blending, Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52284
Zoro #
G006917385
UPC #
699053522845
Country of Origin
Italy

Dimensions

Overall Diameter
3 in

Details

Abrasive Material
Ferrous and non-ferrous metals and Wood
Grit
120
Application
Blending, Grinding

Description

Laminated Disc2Ax3 In120xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.