Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Disc2Ax350xPK50

  • Mfr # 52280

  • Zoro # G306917405


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Grit
50
Abrasive Material
Aluminum Oxide
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52280
Zoro #
G306917405
UPC #
699053522807
Country of Origin
Italy

Dimensions

Overall Diameter
3"

Details

Grit
50
Abrasive Material
Aluminum Oxide

Description

Laminated Disc2Ax3 In50xPK50 Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.