-LOK-R Heavy Duty Surface Conditioning Disc, 3 In Dia, Coarse, Aluminum Oxide Abrasive

  • Mfr # 77312

  • Zoro # G709148246


product price:  $3.95
/ea
Sold in multiples of 25 for $98.75

Key Features

Overall Diameter
3 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77312
Zoro #
G709148246
UPC #
699053773124
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Grade
Coarse
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Fiber

Description

Sait-Lok-R Surface Conditioning Disc, Heavy Duty, 3 in dia, Coarse Grade, Aluminum Oxide Abrasive, Fiber Backing, Brown, Applicable Materials: Metal, Stainless Steel and Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.