-LOK-R Surface Conditioning Disc, 3 In Dia, Very Fine, Aluminum Oxide Abrasive

  • Mfr # 77315

  • Zoro # G009148410


product price:  $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Abrasive Type
Non-Woven
Color
Blue
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Backing Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77315
Zoro #
G009148410
UPC #
699053773155
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Type
Non-Woven
Color
Blue
Abrasive Material
Aluminum Oxide
Backing Material
Fiber
Grade
Very Fine

Description

Sait-Lok-R Surface Conditioning Disc, 3 in dia, Very Fine Grade, Aluminum Oxide Abrasive, Fiber Backing, Blue, Applicable Materials: Metal, Stainless Steel and Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.