Zoro Homepage

Mounted PointA251xRoundx14A60RPK10

  • Mfr # 27070

  • Zoro # G606908080


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Diameter
1 in
Max. RPM
35620
Abrasive Shank Size
1/4 in
Type
A25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27070
Zoro #
G606908080
UPC #
699053270708
Country of Origin
United States

Dimensions

Diameter
1 in
Abrasive Shank Size
1/4 in

Details

Max. RPM
35620
Type
A25

Description

Mounted PointA251xRoundx14A60RPK10 Abrasive Shank Size 14 in Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.