Mounted PointW18912x2x14A60RPK10

  • Mfr # 27327

  • Zoro # G006905375


product price: $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Diameter
1/2 in
Max. RPM
24000
Abrasive Shank Size
1/4 in
Length
2 in
Type
W189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27327
Zoro #
G006905375
UPC #
699053273273
Country of Origin
United States

Dimensions

Diameter
1/2 in
Abrasive Shank Size
1/4 in
Length
2 in

Details

Max. RPM
24000
Type
W189

Description

Mounted PointW18912x2x14A60RPK10 Abrasive Shank Size 14 in Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.