Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounted PointW2201x1x14A60RPK10

  • Mfr # 27360

  • Zoro # G406905401


product price: $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Diameter
1 in
Max. RPM
25500
Abrasive Shank Size
1/4 in
Length
1 in
Type
W220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27360
Zoro #
G406905401
UPC #
699053273600
Country of Origin
United States

Dimensions

Diameter
1 in
Abrasive Shank Size
1/4 in
Length
1 in

Details

Max. RPM
25500
Type
W220

Description

Mounted PointW2201x1x14A60RPK10 Abrasive Shank Size 14 in Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.