Nonwoven Flap Brush8x1x3 Hd MedPK3

  • Mfr # 77330

  • Zoro # G406906880


product price:  $88.39
/ea
Sold in multiples of 3 for $265.17
Free Shipping & Returns

Key Features

Grade
Medium
Thickness
1 in
Abrasive Type
Non-Woven
Overall Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77330
Zoro #
G406906880
UPC #
699053773308
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Diameter
8"

Details

Grade
Medium
Abrasive Type
Non-Woven

Description

Nonwoven Flap Brush8x1x3 Hd MedPK3 Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.