Nonwoven Flap Wheel2x1x14 Fine PK10
- Mfr # 77787
- Zoro # G706907204
product price:Â
$
13.25
/ea
Sold in multiples of 10 for
$132.50
Key Features
Shank Size
1/4
Overall Diameter
2"
Abrasive Type
Non-Woven
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77787
- Zoro #
- G706907204
- UPC #
- 699053777870
- Country of Origin
- United States
- Abrasive Type
- Non-Woven
- Grade
- Fine
Dimensions
- Shank Size
- 1/4
- Overall Diameter
- 2"
Description
Nonwoven Flap Wheel2x1x14 Fine PK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.