Nonwoven Flap Wheel3x1x14 Coarse PK10

  • Mfr # 77790

  • Zoro # G006907195


product price:  $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Shank Size
1/4
Grade
Coarse
Abrasive Type
Non-Woven
Overall Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77790
Zoro #
G006907195
UPC #
699053777900
Country of Origin
United States

Dimensions

Shank Size
1/4
Overall Diameter
3"

Details

Grade
Coarse
Abrasive Type
Non-Woven

Description

Nonwoven Flap Wheel3x1x14 Coarse PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.