Zoro Homepage

Nonwoven Flap Wheel3x2x14 Medium PK5

  • Mfr # 77806

  • Zoro # G606906796


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Abrasive Type
Non-Woven
Overall Diameter
3"
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77806
Zoro #
G606906796
UPC #
699053778068
Country of Origin
United States

Dimensions

Overall Diameter
3"
Shank Size
1/4"

Details

Grade
Medium
Abrasive Type
Non-Woven

Description

Nonwoven Flap Wheel3x2x14 Medium PK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.