Open Coated Floor Sanding Roll, 50 yd L x 8 in W, 12 Grit, Coarse Grade, Silicon Carbide Abrasive, P

  • Mfr # 85307

  • Zoro # G109041260


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 yd
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grade
Coarse
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85307
Zoro #
G109041260
UPC #
699053853079
Country of Origin
United States

Dimensions

Overall Length
50 yd
Overall Width
8 in

Details

Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grade
Coarse
Backing Material
Paper
Grit
12
Backing Weight
X

Description

SAIT Open Coated Floor Sanding Roll, 8 in Roll Width, 50 yd Roll Length, 12 Grit, Coarse Grade, Silicon Carbide Abrasive, Paper Backing, Applicable Materials: Wood, X-Weight Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.