Open Coated Floor Sanding Roll, 50 yd L x 8 in W, 20 Grit, Coarse Grade, Silicon Carbide Abrasive, P

  • Mfr # 85301

  • Zoro # G609041296


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Abrasive Type
Open Coat
Backing Weight
X
Overall Width
8 in
Overall Length
50 yd
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85301
Zoro #
G609041296
UPC #
699053853017
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
50 yd

Details

Abrasive Type
Open Coat
Backing Weight
X
Backing Material
Paper
Grit
20
Abrasive Material
Silicon Carbide
Grade
Coarse

Description

SAIT Open Coated Floor Sanding Roll, 8 in Roll Width, 50 yd Roll Length, 20 Grit, Coarse Grade, Silicon Carbide Abrasive, Paper Backing, Applicable Materials: Wood, X-Weight Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.