Ovation Ceramic Plus+ Close High Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 40 Grit, Coarse Gr

  • Mfr # 72327

  • Zoro # G809007382


product price:  $19.15
/ea
Sold in multiples of 10 for $191.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72327
Zoro #
G809007382
UPC #
699053723273
Country of Origin
United States

Description

SAIT Ovation Ceramic Plus+ Coated Abrasive Flap Disc, Close High Density, 4-1/2 in Disc Dia, 5/8-11 Center Hole Thread Size, 40 Grit, Coarse Grade, Ceramic Abrasive, Type 27 Flat Disc, Y-Weight Polyester/Plastic Backing, 13300 rpm Maximum, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.