Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Pipeline High Performance Depressed Center Wheel, 9 In Dia X 1/8 In Thk, 7/8 In, A24R Grit, Aluminum
- Mfr # 22065
- Zoro # G209005278
product price:Â
$
9.69
/ea
Sold in multiples of 25 for
$242.25
Key Features
Wheel Type
Type 27
Overall Thickness
1/8 in
Connector Size
7/8 in
Grade
Coarse
Maximum Operating Speed
6600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22065
- Zoro #
- G209005278
- UPC #
- 699053220659
- Country of Origin
- United States
- Wheel Type
- Type 27
- Grade
- Coarse
- Maximum Operating Speed
- 6600 RPM
Dimensions
- Overall Diameter
- 9 in
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8 in
Description
SAIT Pipeline Depressed Center Wheel, High Performance, 9 in dia, 1/8 in Thickness, 7/8 in, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 RPM Maximum, Resin Bond, Applicable Materials: Ferrous Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.