Pipeline WheelT275x18x5811PK10

  • Mfr # 22279

  • Zoro # G806917417


product price:  $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Wheel Type
Type 27
Overall Thickness
1/8
Abrasive Material
ceramic aluminum oxide
Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22279
Zoro #
G806917417
UPC #
699053222790
Country of Origin
United States

Dimensions

Overall Diameter
5
Overall Thickness
1/8
Connector Size
5/8"-11

Details

Wheel Type
Type 27
Abrasive Material
ceramic aluminum oxide

Description

Pipeline WheelT275x18x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.