Portable Saw Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick, Silicon Carbide, C24R Grit

  • Mfr # 23413

  • Zoro # G209005568


product price:  $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
C24R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23413
Zoro #
G209005568
UPC #
699053234137
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in

Details

Item
Portable Saw Cut-Off Wheel
Wheel Type
Type 1
Grit
C24R
Primary Material Application
Brick, Concrete, Masonry, Stone, Soft Aggregate, Schedule 40 and Schedule 80 PVC Pipe
Abrasive Material
Silicon Carbide
Maximum Operating Speed
6300 RPM

Description

SAIT Cut-Off Wheel, Type 1 Burr Free Portable Saw, 12 in dia, 1/8 in Thickness, 1 in, C24R Grit, Extra Coarse Grade, Silicon Carbide Abrasive, 6300 RPM Maximum, Applicable Materials: Brick, Concrete, Masonry, Stone, Soft Aggregate, Schedule 40 and Schedule 80 PVC Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products