Cut-off Wheel Z 960 TX, 5" x 0.045" x 7/8", 25PK
- Mfr # Z960TX1251.022F
- Zoro # G321718995
product price:Â
$
114.99
/pk of 25, $4.60/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Alumina Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z960TX1251.022F
- Zoro #
- G321718995
- UPC #
- -
- Country of Origin
- Poland
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Abrasive Material
- Alumina Zirconia
- Maximum Operating Speed
- 12,200 RPM
- Diamond Knockout
- No
- Connector Type
- Unthreaded Hole
- Abrasive Grit
- 60
- Application
- Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals
- Compatible Tool Type
- Angle Grinder
- Reinforced Status
- Reinforced Fiberglass
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
.045 in Ultra-Thin Cut-Off Wheel. For use on Steel, Stainless Steel, Carbon Steel, Sheet Metal, Container Construction, Fabrication, and Ferrous Metals, Z 960 TX, 5 in, 0.045 in, 7/8 in, Abrasive Cut-Off Wheel, Type 1, 60 Grit, Stainless Steel, Carbon Steel, Alumina Zirconia, Z 960 TX Special, 12,200 RPM, Ferrous Metals, Angle Grinder, Reinforced Fiberglass, Unthreaded Hole, Stainless Steel, Carbon Steel, 25 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.