Portable Saw Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, Silicon Carbide, C24R Grit
- Mfr # 23451
- Zoro # G409005474
product price:Â
$
20.19
/ea
Sold in multiples of 10 for
$201.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
C24R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23451
- Zoro #
- G409005474
- UPC #
- 699053234519
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Details
- Item
- Portable Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- C24R
- Primary Material Application
- Brick, Concrete, Masonry, Stone, Soft Aggregate, Schedule 40 and Schedule 80 PVC Pipe
- Abrasive Material
- Silicon Carbide
- Maximum Operating Speed
- 5400 RPM
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Portable Saw, 14 in dia, 1/8 in Thickness, 1 in, C24R Grit, Extra Coarse Grade, Silicon Carbide Abrasive, 5400 RPM Maximum, Applicable Materials: Brick, Concrete, Masonry, Stone, Soft Aggregate, Schedule 40 and Schedule 80 PVC Pipe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.