Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Portable Saw Cut-Off Wheel, Type 1, 4-1/2 in Dia, 3/32 in Thick, Aluminum, A24R Grit
- Mfr # 23100
- Zoro # G109005378
product price:Â
$
4.69
/ea
Sold in multiples of 50 for
$234.50
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Grit
A24R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23100
- Zoro #
- G109005378
- UPC #
- 699053231006
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 3/32 in
- Connector Size
- 7/8 in
Details
- Item
- Portable Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- A24R
- Primary Material Application
- Ferrous Metal, High Tensile Alloy and Stainless Steel
- Abrasive Material
- Aluminum
- Maximum Operating Speed
- 13300 RPM
Description
SAIT Cut-Off Wheel, Type 1 Burr Free Portable Saw, 4-1/2 in dia, 3/32 in Thickness, 7/8 in, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, 13300 RPM Maximum, Applicable Materials: Ferrous Metal, High Tensile Alloy and Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.