Zoro Homepage

PSA Disc12240xPK25

  • Mfr # 35175

  • Zoro # G706907242


product price: $8.95
/ea
Sold in multiples of 25 for $223.75

Key Features

Disc Dia.
12 in
Material
Ferrous and non-ferrous metals and Wood
Diameter
12 in
Application
Finishing, Surface Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35175
Zoro #
G706907242
UPC #
699053351759
Country of Origin
Italy

Dimensions

Disc Dia.
12 in
Diameter
12 in

Details

Grit
240
Material
Ferrous and non-ferrous metals and Wood
Application
Finishing, Surface Preparation

Description

PSA Disc12 In240xPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.