Zoro Homepage

PSA Disc3S6 inAlumOxideA80C100PK

  • Mfr # 36620

  • Zoro # G206905960


product price: $0.72
/ea
Sold in multiples of 100 for $72.00

Key Features

Disc Dia.
6 in
Grit
80
Material
Ferrous metals and Wood
Diameter
6 in
Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36620
Zoro #
G206905960
UPC #
699053366203
Country of Origin
Italy

Dimensions

Disc Dia.
6 in
Diameter
6 in

Details

Grit
80
Material
Ferrous metals and Wood
Application
Finishing
Paint
Body filler, paint, primers
Paint Type
Body filler, paint, primers

Description

PSA Disc Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.