
PSA Sanding Disc20120 GAORedPK10
Mfr # 35241
Zoro # G006907720
product price: $23.29
/eaSold in multiples of 10 for $232.90
Key Features
Disc Dia.
20 in
Diameter
20 in
Material
Ferrous and non-ferrous metals and Wood
Application
Finishing, Surface Preparation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35241
Zoro #
G006907720
UPC #
699053352411
Country of Origin
Italy
Dimensions
Disc Dia.
20 in
Diameter
20 in
Details
Grit
120
Material
Ferrous and non-ferrous metals and Wood
Application
Finishing, Surface Preparation
Description
PSA Sanding Disc Abrasive Material Aluminum Oxide Series TAX Backing Weight X Color Red Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.