Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc2 60 GBrownPK100

  • Mfr # 52274

  • Zoro # G106917537


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Color
Brown
Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52274
Zoro #
G106917537
UPC #
699053522746
Country of Origin
Italy

Details

Grit
60
Color
Brown
Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide

Description

Quick Change Disc Abrasive Material Aluminum Oxide Grit 60 Grade Medium Backing Material Cloth Backing Weight X Series 2AX Color Brown Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.