
Quick Change Disc2 80 GBrownPK100
Mfr # 52226
Zoro # G906917560
product price: $1.39
/eaSold in multiples of 100 for $139.00
Key Features
Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52226
Zoro #
G906917560
UPC #
699053522265
Country of Origin
Italy
Details
Grit
80
Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Brown
Description
Quick Change Disc Abrasive Material Aluminum Oxide Grit 80 Grade Medium Backing Material Cloth Backing Weight X Series 2A Color Brown Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.