
Quick Change Disc3 36 GritBluePK50
Mfr # 55229
Zoro # G606917303
product price: $2.35
/eaSold in multiples of 50 for $117.50
Key Features
Grit
36
Abrasive Material
Zirconia Alumina
Backing Material
Cloth
Overall Diameter
3
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55229
Zoro #
G606917303
UPC #
699053552293
Country of Origin
Italy
Dimensions
Overall Diameter
3
Details
Grit
36
Abrasive Material
Zirconia Alumina
Backing Material
Cloth
Color
Blue
Grade
Extra Coarse
Description
Quick Change Disc Abrasive Material Zirconia Alumina Grit 36 Grade Extra Coarse Backing Material Cloth Backing Weight H Color Blue Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.