Zoro Homepage

Quick Change Disc3 60 GritBrownPK50

  • Mfr # 52281

  • Zoro # G206917505


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Grit
60
Backing Material
Cloth
Grade
Medium
Overall Diameter
3
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52281
Zoro #
G206917505
UPC #
699053522814
Country of Origin
Italy

Dimensions

Overall Diameter
3

Details

Grit
60
Backing Material
Cloth
Grade
Medium
Abrasive Material
Aluminum Oxide
Color
Brown

Description

Quick Change Disc Abrasive Material Aluminum Oxide Grit 60 Grade Medium Backing Material Cloth Backing Weight X Series 2A Color Brown Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.