Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 03413 Knot Wire Large Cup Brushes (Stainless Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
- Mfr # 03413
- Zoro # G6568110
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole Size
5/8-11"
Bristle Type
Knot Wire
Brush Dia.
6"
Trim Length
1-3/4"
Wire Dia.
.020"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03413
- Zoro #
- G6568110
- UPC #
- 699053034133
- Country of Origin
- United States
- Bristle Type
- Knot Wire
- Item
- Row Cup Wire Brush,6x.020 Ss 5/8-11 1
Dimensions
- Arbor Hole Size
- 5/8-11"
- Brush Dia.
- 6"
- Trim Length
- 1-3/4"
- Wire Dia.
- .020"
Description
Row Cup Wire Brush,6x.020 Ss 5/8-11 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.