SAIT 06377 Non-Threaded Regular Twist Knot Wheels (Carbon Steel), 3" Dia x .014" Wire Size x 3/8" Arbor, 1-Pack

  • Mfr # 06377

  • Zoro # G6567331


product price:  $28.79
/ea

Key Features

Max. RPM
25000
Arbor Hole Size
3/8 in
Type
Regular Twist
Dia. (In.)
3 in
Wire Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06377
Zoro #
G6567331
UPC #
699053063775
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8 in
Dia. (In.)
3 in
Wire Dia.
0.014 in

Details

Max. RPM
25000
Type
Regular Twist
Item
Knot Wheel Wire Brush,3x.014Cs 3/8

Description

Knot Wheel Wire Brush,3x.014Cs 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.