SAIT 06407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
Mfr # 06407
Zoro # G6567158
product price:Â $40.95
/eaKey Features
Arbor Hole Size
5/8-11"
Bristle Type
Knot Wire
Brush Dia.
4"
Trim Length
1-3/8"
Wire Dia.
.020"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06407
Zoro #
G6567158
UPC #
699053064079
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8-11"
Brush Dia.
4"
Trim Length
1-3/8"
Wire Dia.
.020"
Details
Bristle Type
Knot Wire
Item
Knot Wire Brush,4x.020Cs 5/8-11 1
Description
Knot Wire Brush,4x.020Cs 5/8-11 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.