SAIT 06409 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack
- Mfr # 06409
- Zoro # G6567130
product price:Â
$
76.25
/ea
Key Features
Arbor Hole Size
5/8-11"
Bristle Type
Knot Wire
Brush Dia.
6"
Trim Length
1-3/4"
Wire Dia.
.020"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06409
- Zoro #
- G6567130
- UPC #
- 699053064093
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 5/8-11"
- Brush Dia.
- 6"
- Trim Length
- 1-3/4"
- Wire Dia.
- .020"
Details
- Bristle Type
- Knot Wire
- Item
- Knot Wire Brush,6x.020Cs 5/8-11 1
Description
Knot Wire Brush,6x.020Cs 5/8-11 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.