Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 06431 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
- Mfr # 06431
- Zoro # G6567009
product price:Â
$
43.35
/ea
Key Features
Max. RPM
20000
Arbor Hole Size
5/8"-11
Type
Regular Twist
Dia. (In.)
4 in
Wire Dia.
0.014 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06431
- Zoro #
- G6567009
- UPC #
- 699053064314
- Country of Origin
- United States
Dimensions
- Arbor Hole Size
- 5/8"-11
- Dia. (In.)
- 4 in
- Wire Dia.
- 0.014 in
Details
- Max. RPM
- 20000
- Type
- Regular Twist
- Item
- Knot Wheel Wire Brush,4x.014Ss 5/8-11
Description
Knot Wheel Wire Brush,4x.014Ss 5/8-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.