Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 06513 Crimped Wire Small Cup Brushes (Carbon Steel), 3-1/2" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack
- Mfr # 06513
- Zoro # G6566841
product price:Â
$
37.19
/ea
Key Features
Arbor Hole Size
5/8-11"
Bristle Type
Crimped Wire
Brush Dia.
3-1/2"
Wire Dia.
.014"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06513
- Zoro #
- G6566841
- UPC #
- 699053065137
- Country of Origin
- United States
- Bristle Type
- Crimped Wire
- Item
- Cup Wire Brush,3-1/2x.014,5/8-11
Dimensions
- Arbor Hole Size
- 5/8-11"
- Brush Dia.
- 3-1/2"
- Wire Dia.
- .014"
Description
Cup Wire Brush,3-1/2x.014,5/8-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.