Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 06702 Crimped End Brushes (Carbon Steel), 3/4" Dia x .014" Wire Size x 1" Trim Length, 1-Pack
- Mfr # 06702
- Zoro # G6566738
product price:Â
$
10.25
/ea
Key Features
Bristle Type
Crimped
Abrasive Material
Carbon Steel
Compatible Tool Type
Die Grinder
Brush Dia.
3/4"
Wire Dia.
.014"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06702
- Zoro #
- G6566738
- UPC #
- 699053067025
- Country of Origin
- United States
- Item
- Crimp End Brush,3/4x.014Cs
- Bristle Type
- Crimped
- Abrasive Material
- Carbon Steel
- Compatible Tool Type
- Die Grinder
- Max. RPM
- 22,000 RPM
Dimensions
- Brush Dia.
- 3/4"
- Wire Dia.
- .014"
- Overall Length
- 2-5/8
Description
Crimp End Brush,3/4x.014Cs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.