
SAIT 1-1/4IN 10IN 1IN GRINDING WHEEL
Mfr # 28040
Zoro # G313473727
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Diameter
10 in
Max. RPM
2483 RPM
Thickness
1-1/4 in
Grade
A36X
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28040
Zoro #
G313473727
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
10 in
Thickness
1-1/4 in
Details
Max. RPM
2483 RPM
Grade
A36X
Application
Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.