SAIT 42024 Spiral Bands, 1-1/2" x 3/4", 120 Grit, 100-Pack

  • Mfr # 42024

  • Zoro # G6584490


product price:  $80.89
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Diameter
3/4"
Grit
120
Length
1-1/2"
Max. RPM
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42024
Zoro #
G6584490
UPC #
699053420240
Country of Origin
Italy

Dimensions

Diameter
3/4"
Length
1-1/2"

Details

Item
Spiral Band,3/4x1-1/2,120x,PK100
Grit
120
Max. RPM
10000

Description

Spiral Band,3/4x1-1/2,120x,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.