SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack

  • Mfr # 45038

  • Zoro # G6584089


product price:  $42.79
/ea

Key Features

Cutting Edge Type
SM5
Cutter Dia.
1/2"
Length of Cut
1"
Max. RPM
16000
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45038
Zoro #
G6584089
UPC #
699053450384
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"
Shank Dia.
1/4"

Details

Cutting Edge Type
SM5
Item
Carbide Bur,Sm5 Dc 1/2x1x1/4
Max. RPM
16000

Description

Carbide Bur,Sm5 Dc 1/2x1x1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.