SAIT 45052 Non-ferrous (Aluminum Cut) Carbide Burs, Type SC3NF, 3/8" x 3/4" x 1/4", 1-Pack

  • Mfr # 45052

  • Zoro # G6584055


product price:  $37.49
/ea

Key Features

Cutting Edge Type
SC3NF
Cutter Dia.
3/8"
Length of Cut
3/4"
Max. RPM
18000
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45052
Zoro #
G6584055
UPC #
699053450520
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Dia.
1/4"

Details

Cutting Edge Type
SC3NF
Item
Carbide Bur,Sc3 Nf 3/8x3/4x1/4
Max. RPM
18000

Description

Carbide Bur,Sc3 Nf 3/8x3/4x1/4, Included Angle Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.