Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 45645 6" Length Shank Carbide Burs, Type SE5L6, 1/2" x 7/8" x 1/4", 1-Pack
- Mfr # 45645
- Zoro # G6583781
product price:Â
$
68.19
/ea
Key Features
Cutting Edge Type
SE5L6
Cutter Dia.
1/2"
Length of Cut
7/8"
Max. RPM
16000
Shank Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45645
- Zoro #
- G6583781
- UPC #
- 699053456454
- Country of Origin
- United States
- Cutting Edge Type
- SE5L6
- Item
- Carbide Bur,Se5L6 Dc 1/2x7/8
- Max. RPM
- 16000
Dimensions
- Cutter Dia.
- 1/2"
- Length of Cut
- 7/8"
- Shank Dia.
- 1/4"
Description
Carbide Bur,Se5L6 Dc 1/2x7/8, Included Angle Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.