Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack
- Mfr # 50383
- Zoro # G3810278
product price:Â
$
67.15
/pk of 25, $2.69/ea
Key Features
Disc Diameter
7"
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50383
- Zoro #
- G3810278
- UPC #
- 699053503837
- Country of Origin
- Italy
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 50
- Abrasive Grade
- Coarse
- Disc Backing Material
- Fiber
- Backing Weight
- Y
- Max. RPM
- 8500
- Grade
- Coarse
- Grit
- 50
- Series
- AO
- Color
- Red
- Vacuum Hole Design
- Non-Vacuum
- Backing Material
- Fiber
- Maximum Operating Speed
- 8,600 RPM
- Wire Color
- Red
Dimensions
- Disc Diameter
- 7"
- Mounting Hole Size
- 7/8 in
- Disc Dia.
- 7"
- Overall Diameter
- 7 in
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 7 in, Series AO, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Color Red, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.