SAIT 55225 Z -Zirconium High Performance Laminated Disc , 2" Sait-Lok, 60 Grit, 100-Pack

  • Mfr # 55225

  • Zoro # G2716896


product price:  $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Premium Zirconium
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55225
Zoro #
G2716896
UPC #
699053552255
Country of Origin
Italy

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Premium Zirconium
Grade
Coarse
Grit
60
Series
ZH
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
H
Color
Blue
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight H, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series ZH, Maximum Operating Speed 20,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.