Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
SAIT 60072 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 36 Grit, 25-Pack
- Mfr # 60072
- Zoro # G3810110
product price:Â
$
64.19
/pk of 20, $3.21/ea
Key Features
Disc Diameter
7"
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Extra Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60072
- Zoro #
- G3810110
- UPC #
- 699053600727
- Country of Origin
- Italy
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Abrasive Grit
- 36
- Abrasive Grade
- Extra Coarse
- Disc Backing Material
- Fiber
- Backing Weight
- Y
- Max. RPM
- 8500
- Grade
- Extra Coarse
- Grit
- 36
- Series
- AZX
- Color
- Blue
- Vacuum Hole Design
- Non-Vacuum
- Backing Material
- Fiber
- Maximum Operating Speed
- 8,600 RPM
- Wire Color
- Blue
Dimensions
- Disc Diameter
- 7"
- Mounting Hole Size
- 7/8 in
- Disc Dia.
- 7"
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series AZX, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Color Blue, Grade Extra Coarse, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.