SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit
- Mfr # 71205
- Zoro # G2097667
product price:Â
$
6.69
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71205
- Zoro #
- G2097667
- UPC #
- -
- Country of Origin
- United States
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Connector Type
- Unthreaded Hole
- Backing Plate Material
- Fiberglass
- Backing Material
- Fiberglass
- Backing Weight
- X
- Abrasive Type
- Coated
- Abrasive Material
- Zirconia Alumina
- Grade
- Extra Coarse
- Grit
- 36
- Series
- Encore
- Maximum Operating Speed
- 13,300 RPM
- Packaged In
- BOX
- Density Rating
- Standard
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Encore, Backing Material Fiberglass, Backing Weight X, Grit 36, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.