SAIT 71265 Encore Fiberglass Backed Flap Disc (Type 29) 7" x 7/8", 36 Grit, 10-Pack
Mfr # 71265
Zoro # G9797331
product price:Â $14.95
/ea
Sold in multiples of 10 for $149.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Backing Material
Fiberglass Backing
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71265
Zoro #
G9797331
UPC #
699053712659
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Backing Material
Fiberglass Backing
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
Encore
Maximum Operating Speed
8,500 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Series Encore, Backing Material Fiberglass Backing, Backing Weight X, Grit 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.