SAIT 71980 Sand-Light Flap Discs, 4-1/2" x 7/8", Coarse (Brown)
Mfr # 71980
Zoro # G5165246
product price:Â $19.15
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71980
Zoro #
G5165246
UPC #
699053719801
Country of Origin
Germany
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Material
Fiberglass
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grade
Coarse
Grit
40
Series
Sand-Light
Maximum Operating Speed
13,300 RPM
Color
Brown
Description
Flap Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grade Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Sand-Light, Backing Material Fiberglass, Grit 40, Maximum Operating Speed 13,300 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.